Shop All Polyethylene Tubing
Parker
Tubing, Red, Overall 500 ft L
Mfr # E-64-R-0500
Zoro # G206439007
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- For Location Indoor
- Application Air, Chemical, Fluid
- Tube Form Coil
- Jacket Color No Jacket
Product Information
- Brand Parker
- MFR # E-64-R-0500
- Zoro # G206439007
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Overall Length | 500 ft |
Outside Diameter | 3/8 in |
Bend Radius | 1 1/4 in |
Inside Diameter | 1/4 in |
Description
Tubing, Application Air, Chemical, Fluid, Color Red, Hardness Shore D 45, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 125 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 500 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITARY FOOD GRADE FITTINGS Tee Tri-Clamp 1.5 316L #7 (B7MP-1.5-316L-7)
- KOHLER Faucet Spray Assy Trad. (1307777-BV)
- KOHLER Lift Rod Kit (21454)
- ELKAY Elkay Vrc8Tlr W/Ezh2O-Filterless (VRCTLR8WSK)
- PARKER Tubing, Black, Overall 100 ft L (EB-64-0100)
- PARKER Tubing, Black, Overall 500 ft L (EB-86-0500)
- PARKER Tubing, Natural, Overall 100 ft L (E-43-0100)
- PARKER Tubing, Black, Overall 500 ft L (EB-64-0500)
- PARKER Tubing, Natural, Overall 100 ft L (E-86-0100)
- PARKER Tubing, Black, Overall 100 ft L (EB-10X1.5-0100)
- ZORO SELECT Tubing, Polyethylene, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3316)
- Parker Polyethylene Tubing