Shop All Polyethylene Tubing
Parker
Tubing, Purple, Overall 500 ft L
Mfr # E-43-P-0500
Zoro # G806438981
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.04 in
- Coil Weight 5.5 lb
- Application Air, Chemical, Fluid
- For Fluid Type Air, Potable Water, Water
- Flow Application Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Product Information
- Brand Parker
- MFR # E-43-P-0500
- Zoro # G806438981
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Outside Diameter | 1/4 in |
Inside Diameter | 5/32 in |
Overall Length | 500 ft |
Bend Radius | 1 in |
Description
Tubing, Application Air, Chemical, Fluid, Color Purple, Hardness Shore D 45, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 120 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/4 in, Overall Length 500 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Gerber Style Bee-HiveTub Strainer Grid W/ Screw (D327-26)
- NANTUCKET SINKS 30In. Large Rectangle Single Bowl Undermount Stainless Steel Kitchen Sink with Accessories (ZR-PS-3018-16)
- OAKBROOK COLLECTION Faucet Cart H/C For Ob (RP 22010AC)
- KOHLER Bonnet (1331881-VS)
- PARKER Tubing, Black, Overall 500 ft L (EB-86-0500)
- PARKER Tubing, Black, Overall 100 ft L (EB-86-0100)
- PARKER Tubing, Natural, Overall 500 ft L (E-43-0500)
- PARKER Tubing, Black, Overall 1000 ft L (PEFR-4-1000)
- PARKER Tubing, Natural, Overall 100 ft L (E-64-0100)
- PARKER Tubing, Blue, Overall 100 ft L (E-43-B-0100)
- ZORO SELECT Tubing, Polyethylene, 3/16" I.D. (ZUSA-HT-3408)
- Parker Tubing