Shop All Nylon Tubing
Parker
Tubing, Nylon, 5/16" OD, Black, 50 Ft
Mfr # NBR-5-040-0050
Zoro # G1095157
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Inside Dia. 15/64 in
- Outside Dia. 5/16 in
- Wall Thickness 0.04 in
- Max. Pressure 425 psi
Product Information
- Brand Parker
- MFR # NBR-5-040-0050
- Zoro # G1095157
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Dia. | 15/64 in |
Outside Dia. | 5/16 in |
Tube Length | 50 ft |
Outside Diameter | 5/16 in |
Bend Radius | 1 1/2 in |
Inside Diameter | 7/32 in |
Overall Length | 250 ft |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Black, Hardness Shore D 72, Inside Diameter 7/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 425 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5/16 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320G182)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 100 gal., 120V AC (GNU100-200)
- HYDRA-ZORB Insulation Clamp, 1-1/8" OD x 1" Wall, 7-S (728112)
- DIXON 90Deg Elbow with Hex Nut, 2 in, Clamp x Plain Beveled Seat, 304 SS, Domestic (B2FMP-14-G200)
- PARKER Tubing, Nylon, 5/16" OD, Natural, 250 Ft (NNR-5-040)
- PARKER Tubing, Nylon, 1/4" OD, Black, 50 Ft (NBR-4-035-0050)
- PARKER Tubing, Natural, Overall 250 ft L (NN-4-035)
- PARKER Tubing, Green, Overall 250 ft L (N-2.5-025-GRN)
- PARKER Tubing, Nylon, 5/16" OD, Natural, 50 Ft (NNR-5-040-0050)
- PARKER Tubing, Nylon, 3/8" OD, Natural, 50 Ft (NNR-6-048-0050)
- PARKER Tubing, Natural, Overall 50 ft L (NN12X1-050)
- Parker Nylon Tubing