Shop All Nylon Tubing
Parker
Tubing, Nylon, 3/8" OD, Natural, 50 Ft
Mfr # NNR-6-048-0050
Zoro # G2002935
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Inside Dia. 9/32 in
- Outside Dia. 3/8 in
- Wall Thickness 0.048 in
- Max. Pressure 425 psi
Product Information
- Brand Parker
- MFR # NNR-6-048-0050
- Zoro # G2002935
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Dia. | 9/32 in |
Outside Dia. | 3/8 in |
Tube Length | 50 ft |
Bend Radius | 1 3/4 in |
Inside Diameter | 9/32 in |
Overall Length | 50 ft |
Outside Diameter | 3/8 in |
Description
Tubing, Application Chemical, Color Beige, Hardness Shore D 72, Inside Diameter 9/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 425 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Flange, Steel, 2" Pipe Size, Class 600 (BULK-PF-448)
- ZORO SELECT FDA Silicone Tubing, 1/2" ID x 3/4" OD x 5 Ft. L (ZUSA-HT-1627)
- BLACK SWAN Toilet Plunger - Plastic 20-1/2" Handle (20400)
- ANVIL 1-1/4" Malleable Iron Street Tee Class 150 (0310062609)
- PARKER Tubing, Nylon, 3/16" OD, Black, 50 Ft (NBR-3-024-0050)
- PARKER Tubing, Nylon, 1/8" OD, Natural, 50 Ft (NNR-2-017-0050)
- PARKER Tubing, Nylon, 1/8" OD, Black, 250 ft. (NBR-2-017-0250)
- PARKER Tubing, Nylon, 3/16" OD, Natural, 50 Ft (NNR-3-024-0050)
- PARKER Tubing, Natural, Overall 100 ft L (NN14X1.5)
- PARKER NYLON TUBING (NNR-8-075)
- PARKER Tubing, Natural, Overall 100 ft L (NN16X1.5)
- Parker Nylon Tubing