Shop All Nylon Tubing
Parker
Tubing, Nylon, 3/16" OD, Black, 500 Ft
Mfr # NBR-3-024-0250
Zoro # G0434077
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Inside Dia. 9/64 in
- Outside Dia. 3/16 in
- Wall Thickness 0.024 in
- Max. Pressure 425 psi
Product Information
- Brand Parker
- MFR # NBR-3-024-0250
- Zoro # G0434077
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Dia. | 9/64 in |
Outside Dia. | 3/16 in |
Tube Length | 500 ft |
Overall Length | 250 ft |
Outside Diameter | 3/16 in |
Inside Diameter | 1/8 in |
Bend Radius | 3/4 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Black, Hardness Shore D 72, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 425 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/16 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239214)
- PARKER Male Connector, Tube to Male Pipe (W68LF-4M-2)
- TECHNIFIT Fitting, PTC, Male Straight, Brass, 12mm x 3/8" Male BSPT (R) (B12-03M-PT)
- B&K 1-1/2 In. x 12 In. Schedule 80 PVC Nipple (407-120)
- PARKER NYLON TUBING (NNR-8-075)
- PARKER Tubing, Natural, Overall 250 ft L (NN-4-040)
- PARKER Tubing, Green, Overall 100 ft L (N-4-040-GRN-0100)
- PARKER Tubing, Nylon, 1/8" OD, Natural, 50 Ft (NNR-2-017-0050)
- PARKER Tubing, Nylon, 1/2" OD, Black, 50 Ft (NBR-8-062-0050)
- PARKER Tubing, Nylon, 5/16" OD, Natural, 250 Ft (NNR-5-040)
- PARKER Tubing, Natural, Overall 250 ft L (NN-2-031)
- Parker Nylon Tubing