Shop All Nylon Tubing
Parker
Tubing, Nylon, 1/8" OD, Natural, 50 Ft
Mfr # NNR-2-017-0050
Zoro # G1125555
original price:
$20.95
9% off
new price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Inside Dia. 3/32 in
- Outside Dia. 1/8 in
- Wall Thickness 0.017 in
- Max. Pressure 425 psi
Product Information
- Brand Parker
- MFR # NNR-2-017-0050
- Zoro # G1125555
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Dia. | 3/32 in |
Outside Dia. | 1/8 in |
Tube Length | 50 ft |
Overall Length | 50 ft |
Outside Diameter | 1/8 in |
Inside Diameter | 3/32 in |
Bend Radius | 1/2 in |
Description
Tubing, Application Chemical, Color Beige, Hardness Shore D 72, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 425 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKETT Single Stage Clean Cut Pump With 120v Solenoid A2EA6527BX6X1L Replaces PF10322U (PF20322U)
- SPEAKMAN Repair Part Aerator & Wrench (RPG05-0732-PC)
- CAMPBELL Lead Free Frost Proof Yard Hydrant, 3 Ft. (YH-3LF)
- SPEAKMAN Check Valve, Metal, Chrome Finish (A-CK)
- PARKER Tubing, Nylon, 1/4" OD, Natural, 250 Ft (NNR-4-035)
- PARKER Tubing, Nylon, 1/4" OD, Natural, 50 Ft (NNR-4-035-0050)
- PARKER Tubing, Natural, Overall 250 ft L (NN-6-093)
- PARKER Tubing, Nylon, 1/2" OD, Black, 50 Ft (NBR-8-062-0050)
- PARKER Tubing, Black, Overall 250 ft L (NB-2-031)
- PARKER Tubing, Natural, Overall 250 ft L (NN-4-040)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 6.750 ID X 9.000 OD X 52.000 [Each] (TNYLMC901BL6.750X9.000)
- Parker Tubing