Shop All Nylon Tubing
Parker
Tubing, Nylon, 1/2" OD, Natural, 250 Ft
Mfr # NNR-8-062
Zoro # G2724836
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Wall Thickness 0.062 in
- Max. Pressure 375 psi
Product Information
- Brand Parker
- MFR # NNR-8-062
- Zoro # G2724836
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Tube Length | 250 ft |
Inside Diameter | 3/8 in |
Outside Diameter | 1/2 in |
Overall Length | 250 ft |
Bend Radius | 2 3/8 in |
Description
Tubing, Application Chemical, Color Beige, Hardness Shore D 72, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 375 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Moen Posi-Temp Shower Lever Handle for Single Handle Tub & Shower (4401558)
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 12" L (ZUSA-PF-1132)
- LEGEND VALVE 4" X 8" 304 SS NIPPLE (304-232)
- SPEAKMAN Neo VS-5000-E2 Exhilaration Hand Held Shower Head (VS-5000-E2)
- PARKER Tubing, Black, Overall 100 ft L (NB-8-062-0100)
- PARKER Tubing, Nylon, 3/16" OD, Black, 500 Ft (NBR-3-024-0250)
- PARKER Tubing, Nylon, 3/16" OD, Natural, 500 Ft (NNR-3-024-0250)
- PARKER Tubing, Nylon, 3/16" OD, Black, 50 Ft (NBR-3-024-0050)
- PARKER Tubing, Nylon, 5/16" OD, Natural, 50 Ft (NNR-5-040-0050)
- PARKER NYLON TUBING (NNR-8-075)
- ZORO SELECT Tubing, 11/64" ID, 1/4" OD, 250 Ft, Blue (4HHC7)
- Parker Tubing