Shop All FEP Tubing
Parker
Tubing, Natural, Shore D 55, 4mm I.D., FEP
Mfr # 203-0600100-NT-100
Zoro # G706438685
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.039 in
- Standards 21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
- Tensile Strength 5,000 psi
- For Location Indoor, Outdoor
- Bend Radius 1 1/8 in
Product Information
- Brand Parker
- MFR # 203-0600100-NT-100
- Zoro # G706438685
- Country of Origin United States
- Category FEP Tubing
Dimensions
Bend Radius | 1 1/8 in |
Inside Diameter | 4 mm |
Outside Diameter Tolerance | +/-0.13 |
Outside Diameter | 6 mm |
Overall Length | 100 ft |
Description
Tubing, Application Chemical, Fluid, Water, Color Beige, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 4 mm, Material FEP, Material Trade Name Not Applicable, Maximum Operating Pressure 180 psi, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 6 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Crack Resistant, UV Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION 5" Flanged Ductile Iron Wafer Check Valve (5SD12-LSBS-P)
- ZORO SELECT 1/2" FNPT Galvanized Cross (5P985)
- PLUMB SHOP BRASSCRAFT MP2PK14x214Toil Bolt (599027)
- MECLINE 1/2" FNPT Spring Check Valve (CV3-40012)
- PARKER Tubing, Natural, Shore D 55, 2mm I.D., FEP (203-0400100-NT-100)
- PARKER Tubing, Clear, Shore D 55, 7/8" I.D., FEP (103-1000062-NT-100)
- PARKER Tubing, Natural, Shore D 55, 5/32" I.D. (103-0250047-NT-25)
- SANISURE Tubing, BioProcess, Clear, Silicone (TPB-FEP-187X250-5)
- PROFESSIONAL PLASTICS Natural FEP 20 L (TFEPNA2.960X3.000X10FTROLLCOVR)
- Parker Tubing