Shop All Nylon Tubing
Parker
Tubing, Natural, Overall 50 ft L
Mfr # NN12X1-050
Zoro # G511219967
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 mm
- Material Nylon
- Color Beige
- Burst Pressure 638 psi
- Clarity Opaque
Product Information
- Brand Parker
- MFR # NN12X1-050
- Zoro # G511219967
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Overall Length | 50 ft |
Outside Diameter | 12 mm |
Inside Diameter | 10 mm |
Bend Radius | 1 77/100 in |
Description
Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 10 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 160 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 12 mm, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced, Wall Thickness 1 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARM & HAMMER Frigidaire PureSource 3 Replacement Water Filter (WF3CB)
- DIXON E-Series, MNPT 3/4", Plug 3/4", BR (E6M6-B)
- RIDGID Ridgid® Model No. 15 Tubing & Conduit Cutter Above W/H-D Wheel, 3/16-1-1/8" Capacity (32925)
- ZORO SELECT 1-1/2" Solder Brass Swing Check Valve (10F332)
- PARKER Tubing, Nylon, 5/16" OD, Black, 250 Ft (NBR-5-040)
- PARKER Tubing, Black, Overall 250 ft L (NB-4-040)
- PARKER Tubing, Natural, Overall 250 ft L (NN-6-050)
- PARKER Tubing, Natural, Overall 100 ft L (NN14X1.5)
- PARKER Tubing, Black, Overall 250 ft L (NB-4-062)
- PARKER Tubing, Natural, Overall 100 ft L (NN4X.65)
- NYLOCHEM Nylochem Nylon 12 Tubing, 3/8" OD x 500', Red (N38CR)
- Parker Nylon Tubing