Shop All Nylon Tubing
Parker
Tubing, Natural, Overall 250 ft L
Mfr # NN-4-035
Zoro # G606439157
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.035 in
- Color Beige
- Material Nylon
- Burst Pressure 1,000 psi
- For Location Indoor, Outdoor
Product Information
- Brand Parker
- MFR # NN-4-035
- Zoro # G606439157
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Overall Length | 250 ft |
Outside Diameter | 1/4 in |
Inside Diameter | 3/16 in |
Bend Radius | 22/25 in |
Description
Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 250 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Prong Handle Kit, Bridge (1277734-SN)
- ZORO SELECT Supply Stop, 2-Way, 5/8" Inlet, Celcon Stem (04353lf)
- RHEEM 40 gal, Electric Water Heater, Single, Three Phase (ELD40-FTB)
- DIXON Cam and Groove Coupling, 1", Aluminum (AD100EZ)
- PARKER Tubing, Natural, Overall 100 ft L (NN4X.65)
- PARKER Tubing, Natural, Overall 250 ft L (NN-2-031)
- PARKER Tubing, Nylon, 3/16" OD, Natural, 50 Ft (NNR-3-024-0050)
- PARKER Tubing, Nylon, 1/8" OD, Natural, 250 Ft (NNR-2-017-0250)
- PARKER Tubing, Nylon, 1/8" OD, Natural, 50 Ft (NNR-2-017-0050)
- PARKER Tubing, Nylon, 1/2" OD, Black, 50 Ft (NBR-8-062-0050)
- ZORO SELECT Tubing, Nylon, 2 ft, Shore D: 68, 0.170 (ZUSA-HT-3006)
- Parker Nylon Tubing