Shop All Nylon Tubing
Parker
Tubing, Natural, Overall 100 ft L
Mfr # NN8X1
Zoro # G906439123
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 mm
- Color Beige
- Burst Pressure 986 psi
- Material Nylon
- Clarity Opaque
Product Information
- Brand Parker
- MFR # NN8X1
- Zoro # G906439123
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Outside Diameter | 8 mm |
Bend Radius | 1 7/50 in |
Inside Diameter | 6 mm |
Overall Length | 100 ft |
Description
Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 6 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 247 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 8 mm, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced, Wall Thickness 1 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 2 ft. 6" TBE Carbon Steel Pipe Nipple Sch 40 (565-300)
- LASCO 438249BC Reducing Bushing, 2 x 1 in, Spigot x FNPT, PVC, White, SCH 40 Schedule (438249-BC)
- IRONWERKS DESIGNS 1/2" Black Malleable Cast Iron Floor Flange, 8PK (flanges_4_12_8)
- KOHLER Universal Rite-Temp Therm Valve Kit (28304-K-NA)
- PARKER Tubing, Natural, Overall 100 ft L (NN-4-035-0100)
- PARKER Tubing, Green, Overall 100 ft L (N-4-040-GRN-0100)
- PARKER Tubing, Natural, Overall 250 ft L (NN-6-050)
- PARKER Tubing, Nylon, 1/2" OD, Natural, 50 Ft (NNR-8-062-0050)
- PARKER Tubing, Natural, Overall 250 ft L (NN-6-093)
- PARKER Tubing, Nylon, 1/2" OD, Black, 50 Ft (NBR-8-062-0050)
- NYLOCHEM Nylochem Nylon 12 Tubing, 8mm / 5/16" x 100', Black (N08M/516ABK)
- Parker Nylon Tubing