Shop All Polyethylene Tubing
Parker
Tubing, Natural, Overall 100 ft L
Mfr # E-12X1.5-0100
Zoro # G506439059
product price: $95.95
/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1.5 mm
- Reinforcement Not Reinforced
- Maximum Operating Pressure 90 psi @ 150 Degrees F
- Autoclavable No
- Stripe Color No Stripe
Product Information
- Brand Parker
- MFR # E-12X1.5-0100
- Zoro # G506439059
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Diameter | 9 mm |
Outside Diameter | 12 mm |
Overall Length | 100 ft |
Bend Radius | 2 1/2 in |
Description
Tubing, Application Air, Chemical, Fluid, Color Beige, Hardness Shore D 45, Inside Diameter 9 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 90 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 12 mm, Overall Length 100 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Rp Centerset Gooseneck Assemby Ca (RPG18-0232-CA)
- PARKER Brass Street Elbow, 90 Degrees, FNPT x MNPT, 1/2" x 3/8" Pipe Size (VS1202P-8-6)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EWA8L1Z)
- NVENT CADDY Split Ring Hanger, 1/2 In, 180 lb Max Load (4550050PL)
- PARKER Tubing, Black, Overall 500 ft L (EB-86-0500)
- PARKER Tubing, Black, Overall 500 ft L (EB-43-0500)
- PARKER Tubing, Black, Overall 100 ft L (EB-86-0100)
- PARKER Tubing, Natural, Overall 500 ft L (E-86-0500)
- PARKER Tubing, Purple, Overall 500 ft L (E-64-P-0500)
- PARKER Tubing, Black, Overall 1000 ft L (PEFR-4-1000)
- ZORO SELECT Tubing, Polyethylene, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3316)
- Parker Tubing