Shop All Polyurethane Tubing
Parker
Tubing, Natural, Overall 100 ft L
Mfr # 95U-6-062-0100
Zoro # G606438716
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- Application Air, Water
- Material Polyurethane
- Color Beige
- Burst Pressure 510 psi
Product Information
- Brand Parker
- MFR # 95U-6-062-0100
- Zoro # G606438716
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Outside Diameter | 3/8 in |
Tubing Length | 100 ft |
Inside Diameter | 1/4 in |
Overall Length | 100 ft |
Description
Tubing, Application Air, Water, Color Beige, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 3/8 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMMONS Simmons 400SB Series 466SB Foot Valve, 1 x 1-1/4 in FIP x MIP, 400 psi, Silicone Bronze (466SB)
- DEARBORN BRASS 8" Pipe Dia., Brass, Extension Tube, Extension Tube with Slip Joint (790A-17-1)
- ZURN Tee, Brass, 1" x 1" x 1/2" Tube, PEX (QQT553GX)
- KOHLER Turn Ceramic Valve, Replacement (GP330004)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (103-0375062-NT-50)
- PARKER Tubing, 7/16" Inside Dia., 50 ft. Tube L (103-0500031-NT-50)
- PARKER Tubing, Blue, Overall 100 ft L (95U-6-062-BLU-0100)
- PARKER Tubing, 1/2" Inside Dia., 50 ft. Tube L (103-0563031-NT-50)
- PARKER Tubing, Blue, Overall 100 ft L (95U-6-062-TBL-0100)
- PARKER Tubing, Black, Overall 25 ft L (95UM-8X1.5-BLK-025)
- SURETHANE Surethane Polyurethane Tubing, 1/2" OD x 100', Clear Blue (PU12ACB)
- Parker Polyurethane Tubing