Shop All Polyurethane Tubing
Parker
Tubing, Green, 250 ft. L, 1/2" Outside Dia.
Mfr # 95FR-8-GRN-0250
Zoro # G9659905
product price: $640.99
/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 95
- Inside Dia. 5/16 in
- Outside Dia. 1/2 in
- Wall Thickness 0.09 in
Product Information
- Brand Parker
- MFR # 95FR-8-GRN-0250
- Zoro # G9659905
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 1/2 in |
Tube Length | 250 ft |
Overall Length | 250 ft |
Outside Diameter | 1/2 in |
Bend Radius | 2 in |
Inside Diameter | 5/16 in |
Outside Diameter Tolerance | +/-0.01 in |
Tubing Length | 250 ft |
Description
Tubing, Application Air, Water, Color Green, Hardness Shore A 95, Inside Diameter 5/16 in, Jacket Color Green, Jacket Material Thermoplastic, Material Polyether Polyurethane, Material Trade Name MicroWeld, Material Trade Number Not Applicable, Maximum Operating Pressure 220 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 1/2 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Polyethylene Natural Tubing 3/8", 500ft. (1208CR)
- ADVANCE TABCO Faucet Repair Kit, 3-1/2" Size (K-07)
- FROST KING 1 in. x 1/2 in. Thick Wall x 6 ft. Bulk Foam Pipe Insulation, 44PK (5P12XB6)
- COILHOSE PNEUMATICS Polyurethane Tubing 1/4" OD x 0.160" ID x 100' Transparent Red (PT0404-100TR)
- PARKER Tubing, 3/8" Inside Dia., 50 ft. Tube L (103-0500062-NT-50)
- PARKER Tubing, 1/8" Inside Dia., 50 ft. Tube L (103-0250062-NT-50)
- PARKER Tubing, 1/2" Inside Dia., 50 ft. Tube L (103-0563031-NT-50)
- PARKER Tubing, 5/32 in ID, PFA, Natural, 50 ft. (104-0250047-NT-50)
- PARKER Tubing, 1/16 in ID, PFA, Natural, 50 ft. (104-0125031-NT-50)
- PARKER Tubing, Black, Overall 100 ft L (95UM-10X1.75-BLK-0100)
- PARKER Tubing, Green, 500 ft. L, 1/4" Outside Dia. (95FR-4-GRN-0500)
- Parker Tubing