Shop All Coiled Air Hoses
Parker
Tubing, Blue, Shore A 95, 3/16" I.D.
Mfr # 95UFS-53-TBL-025
Zoro # G506439080
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Flexibility Flexible
- Minimum Operating Temperature -40 Degrees F
- Burst Pressure 525 psi
- System of Measurement Inch
Product Information
- Brand Parker
- MFR # 95UFS-53-TBL-025
- Zoro # G506439080
- Country of Origin United States
- Category Coiled Air Hoses
Dimensions
Overall Length | 23 ft |
Outside Diameter | 5/16 in |
Inside Diameter | 3/16 in |
Description
Tubing, Application Air, Color Blue, Hardness Shore A 95, Inside Diameter 3/16 in, Material Polyurethane, Material Trade Name UV Resistant Polyurethane, Maximum Operating Pressure 175 psi, Maximum Operating Temperature 180 Degrees F, Outside Diameter 5/16 in, Overall Length 23 ft, Peristaltic Pump Compatible No, Resistance Properties Abrasion Resistant, UV Resistant, Food and Beverage Compatibility Non-Potable Water, Autoclavable No, Clarity Semi-Clear
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 16 Stroke - 1.5 Rod (207438)
- TRITAN Taper-Lock Bushing, 1-1/4inBore dia, Steel (1210 X 1-1/4)
- MARTINDALE ELECTRIC 3/4 in X 3/4 in X 3 in, Grade M, Commstone (COMMXLS804M)
- JET-LUBE Anti Seize Compound, Pure Nickel, 16 oz. (13604)
- PARKER Tubing, Yellow, Shore D 62, 1/4" I.D., Nylon (NFS-04-012)
- PARKER Tubing, Yellow, Shore D 62, 1/4" I.D., Nylon (NFS-04-025)
- PARKER Tubing, Blue, Shore A 95, 1/4" I.D. (95UFS-64-TBL-025)
- PARKER Tubing, Red, Shore A 95, 1/4" I.D. (95UFS-64-RED-025)
- PARKER Tubing, Yellow, Shore D 62, 1/2" I.D., Nylon (A0850-MC8-ML8)
- PARKER Tubing, Blue, Shore A 95, 3/16" I.D. (95UFS-53-TBL-010)
- STEELMAN 15-Foot Coiled 3/8" ID Air Hose with Reusable 1/4" NPT Brass Fittings (50043-WM-IND)
- Parker Air Hoses