Shop All Polyurethane Tubing
Parker
Tubing, Blue, 250 ft. L, 3/8" Outside Dia.
Mfr # 95FR-6-BLU-0250
Zoro # G9659765
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 95
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.062 in
Product Information
- Brand Parker
- MFR # 95FR-6-BLU-0250
- Zoro # G9659765
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 250 ft |
Inside Diameter | 1/4 in |
Overall Length | 250 ft |
Outside Diameter Tolerance | +/-0.008 in |
Outside Diameter | 3/8 in |
Bend Radius | 1 in |
Description
Tubing, Application Air, Water, Color Blue, Hardness Shore A 95, Inside Diameter 1/4 in, Jacket Color Blue, Jacket Material Thermoplastic, Material Polyether Polyurethane, Material Trade Name MicroWeld, Material Trade Number Not Applicable, Maximum Operating Pressure 230 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 3/8 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/8" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331000208)
- ZORO SELECT 3/8" FNPT x MNPT Chrome Brass Ball Valve Inline (G-MPC-38)
- LEGEND VALVE 2" T-2000 NO LEAD BALL VALVE (101-418NL)
- ZORO SELECT 3/8" x 5" Black Pipe Nipple Sch 40 (5P641)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (103-0312031-NT-50)
- PARKER Tubing, Green, Overall 25 ft L (95U-2-031-GRN-025)
- PARKER Tubing, Blue, Overall 100 ft L (95U-4-062-TBL-0100)
- PARKER Tubing, Natural, Overall 100 ft L (95UM-10X1.75-0100)
- PARKER Tubing, Red, Overall 100 ft L (95U-2-031-RED-0100)
- PARKER Tubing, Black, Overall 100 ft L (95U-6-062-BLK-0100)
- PARKER Tubing, Blue, Overall 100 ft L (95UM-8X1.5-BLU-0100)
- Parker Tubing