Shop All Polyurethane Tubing
Parker
Tubing, Blue, 250 ft. L, 1/4" Outside Dia.
Mfr # 95FR-4-BLU-0250
Zoro # G9659844
product price: $337.79
/ea
Free Shipping & Returns
$337.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 95
- Inside Dia. 1/8 in
- Outside Dia. 1/4 in
- Wall Thickness 0.045 in
Product Information
- Brand Parker
- MFR # 95FR-4-BLU-0250
- Zoro # G9659844
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Tube Length | 250 ft |
Outside Diameter | 1/4 in |
Overall Length | 250 ft |
Inside Diameter | 1/8 in |
Bend Radius | 3/4 in |
Outside Diameter Tolerance | +/-0.006 in |
Description
Tubing, Application Air, Water, Color Blue, Hardness Shore A 95, Inside Diameter 1/8 in, Jacket Color Blue, Jacket Material Thermoplastic, Material Polyether Polyurethane, Material Trade Name MicroWeld, Material Trade Number Not Applicable, Maximum Operating Pressure 240 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 1/4 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Push PVC Ball Valve 3-Way, Handle Type: Flag (6901190)
- KOHLER 8 Traditional Round Rain Showerhead (13692-G-TT)
- ZORO SELECT 2" Butt Weld T316L SS Long Tangent 90 Degree Elbow (E2S-6L2.0)
- KOHLER Purist 42" Grab Bar (11896-BL)
- PARKER Tubing, 7/16" Inside Dia., 50 ft. Tube L (103-0500031-NT-50)
- PARKER Tubing, Green, 500 ft. L, 1/4" Outside Dia. (95FR-4-GRN-0500)
- PARKER Tubing, Black, Overall 100 ft L (95UM-10X1.75-BLK-0100)
- PARKER Tubing, 1/2" Inside Dia., 50 ft. Tube L (103-0563031-NT-50)
- PARKER Tubing, Yellow, Overall 100 ft L (95U-4-062-YEL-0100)
- PARKER Tubing, 7/16 in ID, PFA, Natural, 50 ft. (104-0500031-NT-50)
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 100', Green (PU14AG)
- Parker Tubing