Shop All Polyethylene Tubing
Parker
Tubing, Black, Overall 500 ft L
Mfr # EB-64-0500
Zoro # G606439041
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- Maximum Operating Temperature 150 Degrees F
- Stripe Color No Stripe
- For Location Indoor, Outdoor
- Maximum Operating Pressure 8.6 psi @ 150 Degrees F
Product Information
- Brand Parker
- MFR # EB-64-0500
- Zoro # G606439041
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Bend Radius | 1 1/4 in |
Overall Length | 500 ft |
Inside Diameter | 1/4 in |
Outside Diameter | 3/8 in |
Description
Tubing, Application Air, Chemical, Fluid, Color Black, Hardness Shore D 45, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 8.6 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 500 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced, Standards ASTM D-1248, ASTM D-1693, Wall Thickness 0.062 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 120 gal, Electric Water Heater, Single, Three Phase (ELD120-TB 480V)
- RHEEM-RUUD 19.9 gal., 120 VAC, 25 A Amps, Commercial Electric Water Heater (EGSP20 120V)
- CAMBRIDGE PLUMBING Complete 36" Vanity Set with Polished Chrome Plumbing (8111-B)
- STREAMLINE 1-1/2" NOM C Copper 45 Degree DWV Elbow (W 07421)
- PARKER Tubing, Black, Overall 100 ft L (EB-43-0100)
- PARKER Tubing, Natural, Overall 100 ft L (E-86-0100)
- PARKER Tubing, Black, Overall 500 ft L (EB-86-0500)
- PARKER Tubing, Black, Overall 100 ft L (EB-64-0100)
- PARKER Tubing, Black, Overall 1000 ft L (PEFR-4-1000)
- PARKER Tubing, Natural, Overall 100 ft L (E-43-0100)
- PARKER Tubing, Natural, Overall 100 ft L (E-10X1.5-0100)
- Parker Tubing