Shop All Polyurethane Tubing
Parker
Tubing, Black, Overall 50 ft L
Mfr # 95U-6-062-BLK-050
Zoro # G811219919
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- Material Polyurethane
- Color Black
- Application Air, Water
- Burst Pressure 510 psi
Product Information
- Brand Parker
- MFR # 95U-6-062-BLK-050
- Zoro # G811219919
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Outside Diameter | 3/8 in |
Overall Length | 50 ft |
Inside Diameter | 1/4 in |
Description
Tubing, Application Air, Water, Color Black, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Occasion Deck Mount Bath Cane Spout (27016-2MB)
- OASE Filter Foam, Red, for BioSmart 5000/10000 (40974)
- BECK 3" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331045203)
- DIXON Hydrant Gate Valve BR, 2-1/2", FNSTxMNST (UHGV250F)
- PARKER Tubing, 1/8" Inside Dia., 50 ft. Tube L (103-0250062-NT-50)
- PARKER Tubing, Blue, 500 ft. L, 1/4" Outside Dia. (95FR-4-BLU-0500)
- PARKER Tubing, Black, Overall 100 ft L (95U-4-062-BLK-0100)
- PARKER Tubing, Blue, 250 ft. L, 3/8" Outside Dia. (95FR-6-BLU-0250)
- PARKER Tubing, 1/8 in ID, PFA, Natural, 50 ft. (104-0250062-NT-50)
- PARKER Tubing, 5/8" Inside Dia., 50 ft. Tube L (103-0688031-NT-50)
- TYGON Tubing, Tygothane(R), 11/16 In OD, 100 Ft (AEM02034)
- Parker Tubing