Shop All Polyethylene Tubing
Parker
Tubing, Black, Overall 25 ft L
Mfr # EB-12X1.5-025
Zoro # G511220260
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1.5 mm
- Outside Diameter 12 mm
- For Potable Water Use Yes
- Hardness Shore D 45
- Autoclavable No
Product Information
- Brand Parker
- MFR # EB-12X1.5-025
- Zoro # G511220260
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Outside Diameter | 12 mm |
Bend Radius | 2 1/2 in |
Overall Length | 25 ft |
Inside Diameter | 9 mm |
Description
Tubing, Application Air, Chemical, Fluid, Color Black, Hardness Shore D 45, Inside Diameter 9 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 90 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 12 mm, Overall Length 25 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced, Standards ASTM D-1248, ASTM D-1693, Wall Thickness 1.5 mm, Autoclavable No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-B10-T32H-AZT-F-1T1L (VUVG-B10-T32H-AZT-F-1T1L)
- DELTA Delta Tub Spout, Pull-Up Diverter, Stain (RP41591SS)
- MOEN Stockton Double Robe Hook Brushed Nickel (DN4103BN)
- NAVAC Tube Expander, Manual, 7/8" Max OD (NTE7)
- PARKER Tubing, Black, Overall 500 ft L (PEFR-4-0500)
- PARKER Tubing, Black, Overall 500 ft L (EB-64-0500)
- PARKER Tubing, Blue, Overall 100 ft L (E-43-B-0100)
- PARKER Tubing, Black, Overall 500 ft L (EB-64-0500-NSF)
- PARKER Tubing, Black, Overall 1000 ft L (PEFR-4-1000)
- PARKER Tubing, Black, Overall 1000 ft L (EB-43-1000)
- PROFESSIONAL PLASTICS Natural LDPE Tube, 0.187 ID X .312 OD X 250 FT [Each] (TLDPENA.187X.312X250FT)
- Parker Tubing