Shop All Nylon Tubing
Parker
Tubing, Black, Overall 100 ft L
Mfr # NB8X1
Zoro # G206439113
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 mm
- Color Black
- Burst Pressure 986 psi
- Material Nylon
- Coil Weight 2.4 lb
Product Information
- Brand Parker
- MFR # NB8X1
- Zoro # G206439113
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Overall Length | 100 ft |
Outside Diameter | 8 mm |
Bend Radius | 1 7/50 in |
Inside Diameter | 6 mm |
Description
Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 6 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 247 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 8 mm, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced, Wall Thickness 1 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1/2" Socket Carbon Steel Ball Valve Inline (BVM3SWRCSRGSL-050)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 90 gpm, 5m, PK20 (255045-75)
- KOHLER Duostrainer Sink Strainer Basket (8803-2MB)
- KOHLER Purewarmth Elongated Toilet Seat (10349-0)
- PARKER Tubing, Natural, Overall 100 ft L (NN18X1.5)
- PARKER Tubing, Natural, Overall 50 ft L (NN12X1-050)
- PARKER Tubing, Nylon, 1/2" OD, Natural, 250 Ft (NNR-8-062)
- PARKER Tubing, Nylon, 5/16" OD, Black, 250 Ft (NBR-5-040)
- PARKER Tubing, Blue, Overall 250 ft L (N-4-040-BLU)
- PARKER Tubing, Black, Overall 250 ft L (NB-2-031)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Black, 100 Ft (2VDP4)
- Parker Nylon Tubing