Shop All Polyurethane Tubing
Parker
Tubing, Black, Overall 100 ft L
Mfr # 95UM-6X1-BLK-0100
Zoro # G906438997
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 mm
- Color Black
- Application Air, Water
- Burst Pressure 510 psi
- Material Polyurethane
Product Information
- Brand Parker
- MFR # 95UM-6X1-BLK-0100
- Zoro # G906438997
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Outside Diameter | 6 mm |
Inside Diameter | 4 mm |
Overall Length | 100 ft |
Description
Tubing, Application Air, Water, Color Black, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 6 mm, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Emergency Gas and Water Shut Off Tool, Dark Comfort Grip Handle (26097)
- TIGERFLEX 2" X 100' Food Grade Pvc Material Handling Hose 40 Psi (WT200-100)
- SIEMENS Globe Valve Assembly, Two-Way, .63cv, SS (261-02049)
- MEGACHEF Megachef DR-180 16 in. Chrome Plated & Plastic Counter Top Drying Dish Rack; Black (DR-180)
- PARKER Tubing, 1/8" Inside Dia., 50 ft. Tube L (103-0250062-NT-50)
- PARKER Tubing, Black, Overall 500 ft L (95U-4-062-BLK-0500)
- PARKER Tubing, 1/16" Inside Dia., 50 ft. Tube L (103-0125031-NT-50)
- PARKER Tubing, Red, Overall 100 ft L (95UM-4X.75-RED-0100)
- PARKER Tubing, Blue, Overall 100 ft L (95U-4-062-TBL-0100)
- PARKER Tubing, Green, 500 ft. L, 1/4" Outside Dia. (95FR-4-GRN-0500)
- ZORO SELECT FEP Tubing, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-904)
- Parker Polyurethane Tubing