Shop All Polyurethane Tubing
Parker
Tubing, Black, Overall 100 ft L
Mfr # 95U-8-062-BLK-0100
Zoro # G006438712
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- Burst Pressure 330 psi
- Color Black
- Material Polyurethane
- Application Air, Water
Product Information
- Brand Parker
- MFR # 95U-8-062-BLK-0100
- Zoro # G006438712
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Overall Length | 100 ft |
Outside Diameter | 1/2 in |
Inside Diameter | 3/8 in |
Description
Tubing, Application Air, Water, Color Black, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 110 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/2 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAIN KING Drain Opener, 6" to 8" Size (6810)
- KOHLER Sidespray, Replacement (GP1021724-CP)
- DOMINION COMMERCIAL FAUCETS 2" Pipe Dia., Cast Brass, Waste Drain, Waste Drain (59-0001)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (68PLP-5/32-0)
- PARKER Tubing, Blue, Overall 100 ft L (95U-6-062-TBL-0100)
- PARKER Tubing, Blue, Overall 100 ft L (95U-6-062-BLU-0100)
- PARKER Tubing, 1/16" Inside Dia., 50 ft. Tube L (103-0125031-NT-50)
- PARKER Tubing, Red, Overall 100 ft L (95U-2-031-RED-0100)
- PARKER Tubing, Blue, Overall 100 ft L (95U-8-062-TBL-0100)
- PARKER Tubing, Black, 250 ft. L, 1/4" Outside Dia. (95FR-4-BLK-0250)
- TYGON Tubing, Tygothane(R), 1/2 In OD, 100 Ft (AEM02027)
- Parker Polyurethane Tubing