Shop All PTFE Tubing
Parker
Tubing, 9/32" Inside Dia., 25 ft. Tube L
Mfr # 81914/1-1002-0TC
Zoro # G9681117
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PTFE
- Tube Hardness Shore D: 50 to 65
- Inside Dia. 9/32 in
- Outside Dia. 27/64 in
- Wall Thickness 0.027 in
Product Information
- Brand Parker
- MFR # 81914/1-1002-0TC
- Zoro # G9681117
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Inside Dia. | 9/32 in |
Outside Dia. | 27/64 in |
Tube Length | 25 ft |
Tube Bend Radius | 3/4 in |
Overall Length | 25 ft |
Bend Radius | 3/4 in |
Inside Diameter | 9/32 in |
Outside Diameter | 13/32 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Black, Hardness Shore D 50 to 65, Inside Diameter 9/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 90 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 13/32 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 114Inch Brass STrap, 18 Gauge, Brushed Brass (ST14197)
- JONES STEPHENS Jones Stephens 1559092 Oil Rubbed Bronze Transitional Shower Faucet with Trim (1559092)
- B & K/MUELLER INDS(IMPORT) 2" Blk Pipe Cap (521-408HN)
- ZORO SELECT Cam and Groove Coupling, 3/4", 316 SS (PLE127)
- PARKER Tubing, 6mm ID, PTFE, Natural, 25 ft (201-0800100-NT-25)
- PARKER Tubing, 4mm ID, PTFE, Natural, 25 ft (201-0600100-NT-25)
- PARKER Tubing, 1/2" Inside Dia., 50 ft. Tube L (101-0625062-NT-50)
- PARKER Tubing, 3/16" Inside Dia., 50 ft. Tube L (101-0250031-NT-50)
- PARKER Tubing, White, Shore D 50 to 65, 8mm I.D. (201-1000100-NT-50)
- PARKER Tubing, 11/16" Inside Dia., 50 ft. Tube L (101-0750032-NT-50)
- ZORO SELECT Tubing, PTFE, 1/4" I.D., 3/8" O.D. (ZUSA-HT-662)
- Parker Tubing