Shop All PTFE Tubing
Parker
Tubing, 7/16" Inside Dia., 50 ft. Tube L
Mfr # 101-0563062-NT-50
Zoro # G8041741
product price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PTFE
- Tube Hardness Shore D: 50 to 65
- Inside Dia. 7/16 in
- Outside Dia. 9/16 in
- Wall Thickness 0.062 in
Product Information
- Brand Parker
- MFR # 101-0563062-NT-50
- Zoro # G8041741
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Inside Dia. | 7/16 in |
Outside Dia. | 9/16 in |
Tube Length | 50 ft |
Tube Bend Radius | 2 3/4 in |
Inside Diameter | 7/16 in |
Bend Radius | 2 3/4 in |
Outside Diameter | 9/16 in |
Overall Length | 50 ft |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 50 to 65, Inside Diameter 7/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 110 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 9/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Polyethylene Tubing 6.0mm x 4.0mm x 100' Black (PE0610-100K)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 1/2" Tube Size, Black (ZUSA-TF-PTC-1023)
- SLOAN Plumbing Coupling Ebv14 Cp Coupling Ring (0325804PK)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- PARKER Tubing, 3/16" Inside Dia., 50 ft. Tube L (101-0250031-NT-50)
- PARKER Tubing, 10mm ID, PTFE, Natural, 25 ft (201-1200100-NT-25)
- PARKER Tubing, 4mm ID, PTFE, Natural, 25 ft (201-0600100-NT-25)
- PARKER Tubing, 1/16" Inside Dia., 50 ft. Tube L (101-0125031-NT-50)
- PARKER Tubing, White, Shore D 50 to 65, 8mm I.D. (201-1000100-NT-50)
- PARKER Tubing, 3/8" Inside Dia., 50 ft. Tube L (101-0438031-NT-50)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-696)
- Parker Tubing