Shop All Polyurethane Tubing
Parker
Tubing, 5/32 in ID, PFA, Natural, 50 ft.
Mfr # 104-0250047-NT-50
Zoro # G0455551
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Perfluoroalkoxy
- Tube Hardness Shore D: 50 to 60
- Outside Dia. 1/4 in
- Inside Dia. 5/32 in
- Wall Thickness 0.047 in
Product Information
- Brand Parker
- MFR # 104-0250047-NT-50
- Zoro # G0455551
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Outside Dia. | 1/4 in |
Inside Dia. | 5/32 in |
Tube Length | 50 ft |
Tube Bend Radius | 1 in |
Overall Length | 50 ft |
Outside Diameter | 1/4 in |
Bend Radius | 3/4 in |
Inside Diameter | 5/32 in |
Description
Tubing, Application Air, Beverage, Chemical, Food, Color Beige, Hardness Shore D 55, Inside Diameter 5/32 in, Material PFA, Maximum Operating Pressure 340 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Heat Resistant, Standards 21 CFR 177.1550, ASTM D3307, UL 94 V-0 Compliant, USP Class VI, Wall Thickness 0.047 in, Bend Radius 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bancroft Sngl-Fctn Katalyst Shwrhd (10590-AK-2BZ)
- ZORO SELECT 2-1/2" x 2" Female NPT x Female NPT Malleable Iron Reducer Class 150 (2WU78)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 6" (HH006-B)
- THRIFCO PLUMBING 3/8 Galvanized Coupling (9218019)
- PARKER Tubing, 3/32" Inside Dia., 50 ft. Tube L (103-0156031-NT-50)
- PARKER Tubing, Blue, Overall 100 ft L (95U-8-062-TBL-0100)
- PARKER Tubing, 3/8" Inside Dia., 50 ft. Tube L (103-0500062-NT-50)
- PARKER Tubing, Red, Overall 100 ft L (95U-2-031-RED-0100)
- PARKER Tubing, 1/16 in ID, PFA, Natural, 50 ft. (104-0125031-NT-50)
- PARKER Tubing, Black, 500 ft. L, 1/4" Outside Dia. (95FR-4-BLK-0500)
- TYGON Tubing, Tygothane(R), 3/16 In OD, 100 Ft (AEM02006)
- Parker Tubing