Shop All PTFE Tubing
Parker
Tubing, 5/16" Inside Dia., 50 ft. Tube L
Mfr # 101-0438062-NT-50
Zoro # G8041671
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PTFE
- Tube Hardness Shore D: 50 to 65
- Inside Dia. 5/16 in
- Outside Dia. 7/16 in
- Wall Thickness 0.062 in
Product Information
- Brand Parker
- MFR # 101-0438062-NT-50
- Zoro # G8041671
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 7/16 in |
Tube Length | 50 ft |
Tube Bend Radius | 2 1/4 in |
Bend Radius | 2 1/4 in |
Outside Diameter | 7/16 in |
Overall Length | 50 ft |
Inside Diameter | 5/16 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 50 to 65, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 7/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Extension (1PNP6)
- WATCO 601 Series Sch. 40 PVC Bath Waste Half Kit w-Lift-Turn Bath Stopper, Chrome (601-LT-PVC-CP)
- TOTO Piedmont, Vertical Spray, Bidet Ebony (BT500B#51)
- DELTA Cassidy Wand Assembly (RP72680PNPR)
- PARKER Tubing, 3/8" Inside Dia., 25 ft. Tube L (81914/1-1004-0TC)
- PARKER Tubing, 1/2" Inside Dia., 25 ft. Tube L (81914/1-1006-0TC)
- PARKER Tubing, White, Shore D 50 to 65, 1/16" I.D. (101-0125031-NT-25)
- PARKER Tubing, 5mm ID, PTFE, Natural, 25 ft (201-0700100-NT-25)
- PARKER Tubing, 8mm ID, PTFE, Natural, 25 ft (201-1000100-NT-25)
- PARKER Tubing, White, Shore D 50 to 65, 3/16" I.D. (101-0312062-NT-25)
- MERCURY Mercury PTFE Tubing, 3/8" OD x 0.250" ID x 100', Natural (PTFE38ANA)
- Parker Tubing