Shop All PTFE Tubing
Parker
Tubing, 3/8" Inside Dia., 25 ft. Tube L
Mfr # 81914/1-1004-0TC
Zoro # G9681099
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PTFE
- Tube Hardness Shore D: 50 to 65
- Inside Dia. 3/8 in
- Outside Dia. 17/32 in
- Wall Thickness 0.029 in
Product Information
- Brand Parker
- MFR # 81914/1-1004-0TC
- Zoro # G9681099
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 17/32 in |
Tube Length | 25 ft |
Tube Bend Radius | 1 in |
Inside Diameter | 3/8 in |
Overall Length | 25 ft |
Bend Radius | 1 in |
Outside Diameter | 17/32 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Black, Hardness Shore D 50 to 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 70 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 17/32 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET RH Quaturn Cartridge (377-XTRHJKABNF)
- EEMAX 277VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX90T ML)
- SHARPE VALVES Globe Valves, Thread x Thread, 2" Size (4371006180)
- ELDON JAMES Elbow, 90 Deg, 1/2 In, HDPE, PK10 (L0-8HDPE)
- PARKER Tubing, 2mm ID, PTFE, Natural, 25 ft (201-0400100-NT-25)
- PARKER Tubing, 1/2" Inside Dia., 25 ft. Tube L (81914/1-1006-0TC)
- PARKER Tubing, 11/16" Inside Dia., 50 ft. Tube L (101-0750032-NT-50)
- PARKER Tubing, White, Shore D 50 to 65, 3/16" I.D. (101-0312062-NT-25)
- PARKER Tubing, White, Shore D 50 to 65, 10mm I.D. (201-1200100-NT-100)
- PARKER Tubing, 7/16" Inside Dia., 50 ft. Tube L (101-0563062-NT-50)
- PARKER Tubing, 1mm ID, PTFE, Natural, 25 ft (201-0300100-NT-25)
- Parker Tubing