Shop All PTFE Tubing
Parker
Tubing, 3/16" Inside Dia., 50 ft. Tube L
Mfr # 101-0312062-NT-50
Zoro # G9181700
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PTFE
- Tube Hardness Shore D: 50 to 65
- Inside Dia. 3/16 in
- Outside Dia. 5/16 in
- Wall Thickness 0.062 in
Product Information
- Brand Parker
- MFR # 101-0312062-NT-50
- Zoro # G9181700
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 5/16 in |
Tube Length | 50 ft |
Tube Bend Radius | 7/8 in |
Bend Radius | 7/8 in |
Outside Diameter | 5/16 in |
Overall Length | 50 ft |
Inside Diameter | 3/16 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 50 to 65, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 222 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Mechanical Mixing Valve (MIX-60-A)
- ZORO SELECT Towel Bar, Chrome Finish, Bar 24" L (16242)
- RHEEM-RUUD Brass Drain Valve, Residential (SP12112T)
- SHARKBITE ANGLE VALVE 1/2"" X 3/4"" (25663)
- PARKER Tubing, 9/32" Inside Dia., 25 ft. Tube L (81914/1-1002-0TC)
- PARKER Tubing, 3/8" Inside Dia., 50 ft. Tube L (101-0438031-NT-50)
- PARKER Tubing, White, Shore D 50 to 65, 8mm I.D. (201-1000100-NT-50)
- PARKER Tubing, 8mm ID, PTFE, Natural, 25 ft (201-1000100-NT-25)
- PARKER Tubing, 6mm ID, PTFE, Natural, 25 ft (201-0800100-NT-25)
- PARKER Tubing, 1/16" Inside Dia., 50 ft. Tube L (101-0125031-NT-50)
- PARKER Tubing, White, Shore D 50 to 65, 10mm I.D. (201-1200100-NT-100)
- Parker PTFE Tubing