Shop All Polyurethane Tubing
Parker
Tubing, 1/8 in ID, PFA, Natural, 50 ft.
Mfr # 104-0250062-NT-50
Zoro # G0691232
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Perfluoroalkoxy
- Tube Hardness Shore D: 50 to 60
- Outside Dia. 1/4 in
- Inside Dia. 1/8 in
- Wall Thickness 0.062 in
Product Information
- Brand Parker
- MFR # 104-0250062-NT-50
- Zoro # G0691232
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Outside Dia. | 1/4 in |
Inside Dia. | 1/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 1/2 in |
Outside Diameter | 1/4 in |
Overall Length | 50 ft |
Inside Diameter | 1/8 in |
Bend Radius | 3/4 in |
Description
Tubing, Application Air, Beverage, Chemical, Food, Color Beige, Hardness Shore D 55, Inside Diameter 1/8 in, Material PFA, Maximum Operating Pressure 470 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Heat Resistant, Standards 21 CFR 177.1550, ASTM D3307, UL 94 V-0 Compliant, USP Class VI, Wall Thickness 0.062 in, Bend Radius 3/4 in, Clarity Semi-Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOTEC Check Valve Sump Pump Kit (FP0026-10)
- STREAMLINE Coil Copper Tubing, 3/8 in Outside Dia, 20 ft Length, Type L (LSC2020P)
- ZORO SELECT 120V AC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (4GPR2)
- JOMAR VALVE Brass Ball Valve, NPT, 1/4" (JF-100T)
- PARKER Tubing, Red, Overall 100 ft L (95UM-4X.75-RED-0100)
- PARKER Tubing, Natural, Overall 100 ft L (95U-4-062-0100)
- PARKER Tubing, Blue, Overall 100 ft L (95U-8-062-TBL-0100)
- PARKER Tubing, Blue, Overall 100 ft L (95U-6-062-BLU-0100)
- PARKER Tubing, Black, Overall 100 ft L (95UM-6X1-BLK-0100)
- PARKER Tubing, Yellow, Overall 100 ft L (95U-4-062-YEL-0100)
- ZORO SELECT Poly Tubing, Straight, OD 1/2 In, 50 Ft (3MP-12-B)
- Parker Tubing