Shop All Polyurethane Tubing
Parker
Tubing, 1/8 in ID, PFA, Natural, 50 ft.
Mfr # 104-0188031-NT-50
Zoro # G1723452
original price:
$106.99
26% off
new price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Perfluoroalkoxy
- Tube Hardness Shore D: 50 to 60
- Outside Dia. 3/16 in
- Inside Dia. 1/8 in
- Wall Thickness 0.031 in
Product Information
- Brand Parker
- MFR # 104-0188031-NT-50
- Zoro # G1723452
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Outside Dia. | 3/16 in |
Inside Dia. | 1/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 5/8 in |
Bend Radius | 5/8 in |
Outside Diameter | 3/16 in |
Inside Diameter | 1/8 in |
Overall Length | 50 ft |
Description
Tubing, Application Air, Beverage, Chemical, Food, Color Beige, Hardness Shore D 55, Inside Diameter 1/8 in, Material PFA, Maximum Operating Pressure 320 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/16 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Heat Resistant, Standards 21 CFR 177.1550, ASTM D3307, UL 94 V-0 Compliant, USP Class VI, Wall Thickness 0.031 in, Bend Radius 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Coupling, Schedule 80, 1/2" Pipe Size, FNPT x FNPT (9830-005)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Center Outlet, Center Outlet Waste (2114A-1)
- LAVELLE INDUSTRIES 3 Tank To Bowl Gask (480BP)
- LASCO Tee Insert Poly 1-1/2" (UPPT-15)
- PARKER Tubing, 5/8" Inside Dia., 50 ft. Tube L (103-0688031-NT-50)
- PARKER Tubing, Black, Overall 100 ft L (95U-4-062-BLK-0100)
- PARKER Tubing, Green, 250 ft. L, 1/2" Outside Dia. (95FR-8-GRN-0250)
- PARKER Tubing, Blue, Overall 100 ft L (95U-6-062-TBL-0100)
- PARKER Tubing, Black, Overall 100 ft L (95UM-6X1-BLK-0100)
- PARKER Tubing, Black, Overall 500 ft L (95UM-8X1.5-BLK-0500)
- ZORO SELECT Poly Tubing, Straight, OD 3/8 In, 50 Ft (2MP-38-B-01)
- Parker Polyurethane Tubing