Shop All PTFE Tubing
Parker
Tubing, 1/4" Inside Dia., 50 ft. Tube L
Mfr # 101-0375062-NT-50
Zoro # G9181719
original price:
$325.82
5% off
new price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PTFE
- Tube Hardness Shore D: 50 to 65
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.062 in
Product Information
- Brand Parker
- MFR # 101-0375062-NT-50
- Zoro # G9181719
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 1 in |
Outside Diameter | 3/8 in |
Bend Radius | 1 in |
Inside Diameter | 1/4 in |
Overall Length | 50 ft |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 50 to 65, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 180 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DP, 1-1/2" Adapter Dust Plug (BULK-CGF-346)
- ANVIL 90 Elbow, Malleable Iron, 3/4 in, NPT (0311500805)
- ZURN 1/2" Pipe 3/4" Tube Copper Crimp Clamp Ring (QCR3X)
- RHEEM-RUUD 10 gal., 208 VAC, 28.8 A Amps, Commercial Mini Tank Water Heater (EGSP10 208V)
- PARKER Tubing, 1/2" Inside Dia., 50 ft. Tube L (101-0625062-NT-50)
- PARKER Tubing, 7/16" Inside Dia., 50 ft. Tube L (101-0500031-NT-50)
- PARKER Tubing, 3/16" Inside Dia., 50 ft. Tube L (101-0312062-NT-50)
- PARKER Tubing, 5mm ID, PTFE, Natural, 25 ft (201-0700100-NT-25)
- PARKER Tubing, 1/2" Inside Dia., 25 ft. Tube L (81914/1-1006-0TC)
- PARKER Tubing, White, Shore D 50 to 65, 3/16" I.D. (101-0312062-NT-25)
- PROFESSIONAL PLASTICS Fluorosint 500 Tube, 1.250 ID X 1.750 OD X 12.000 [Ft] (TFLS5001.250X1.750X12.000)
- Parker PTFE Tubing