Shop All Push-to-Connect Tube Fittings
Parker
Tube Stem Adapter, 1/4" Tube Size, natural
Mfr # F6TMC4
Zoro # G4397452
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Kynar(R)
- Specific Fitting Shape Adapter
- Fitting Connection Type Stem x Male NPTF
- Tube Size 1/4"
- Pipe Size - Pipe Fitting 1/4 in
Product Information
- Brand Parker
- MFR # F6TMC4
- Zoro # G4397452
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4" |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Details
Item | Tube Stem Adapter |
Tube Fitting Material | Kynar(R) |
Specific Fitting Shape | Adapter |
Fitting Connection Type | Stem x Male NPTF |
Stem OD | 3/8 in |
Max. Pressure | 300 psi |
Temp. Range | 0 Degrees to 275 Degrees F |
Basic Pipe Fitting Material | Plastic |
Basic Pipe Fitting Shape | Adapter |
Standards | NSF 51 |
Color | natural |
Pipe Fitting Connection Type | Stem x Male NPTF |
Specific Pipe Fitting Shape | Adapter |
Description
Tube Stem Adapter, Color Natural, Specific Fitting Shape Adapter, Standards NSF 51
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K WALL HYDRANT 1/2""X3/4"" (455-04LF)
- HARVEY No Seep No. 1 Wax Ring (001005-24)
- LEGEND VALVE 2" SS304 SPUD (404-338)
- ZORO SELECT Water Connector, Compression Outlet, 18" L (48257)
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass (171PTC-4-2)
- PARKER Union Adapter, 5/16 in Tube Size, Nylon, White, 10 PK (6306 08 00WP2)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W171PLP-8M-6R)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (179PTCNS-10-8)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (169PLP-2-0)
- PARKER Male Connector, 1/2 in Tube Size, Nylon, White, 5 PK (6505 62 18WP2)
- TRUESEAL Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, PVDF, Black (FB8MC6-HBLK)
- Parker Tube Fittings