Shop All Pipe & Tube Clamps
Parker
Tube Clamp Kit, Mounting Rail, 3/8 In
Mfr # RN1095A
Zoro # G0327695
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel and Polypropylene
- Type Mounting Rail
- Tube Size 3/8 in
- Height 1.56 in
- Length 1.41 in
Product Information
- Brand Parker
- MFR # RN1095A
- Zoro # G0327695
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 3/8 in |
Height | 1.56 in |
Length | 1.41 in |
Width | 1.45 in |
Overall Width | 1 29/64 in |
For Maximum Outside Diameter | 3/8 in |
For Copper Tube Size | 3/8 in |
For Pipe Size | 3/8 in |
Overall Height | 1 9/16 in |
Installed Height | 1 29/64 in |
Overall Length | 1 13/32 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number 2HVH2, 2HVH3, Compatible Mfr Part Number R-1, R-2, Cushion Material Polypropylene, For Copper Tube Size 3/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3/8 in, For Number of Lines 1, For Pipe Size 3/8 in, For Strut Channel Width Not Applicable, Included Insulation Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K 12 CPVC SAndW Valve (105-323)
- NIBCO 3/4 in. Copper Pressure Cup x MIP Adapter Fitting (I60434)
- ZORO SELECT Tubing, 0.18 in. ID, 1/4 in. OD, Aluminum, Max. Pressure: 580 psi (4NRZ9)
- MOEN Infrared Sensor Control Box (134122)
- PARKER Tube Clamp Kit, Weld Plate, 3/4 In (WP3190)
- PARKER Tube Clamp Kit, Weld Plate, 1/2 In (WP2127)
- PARKER Tube Clamp Kit, Stacked Assembly, 3/8 In (SA1095)
- PARKER Tube Clamp Kit, Mounting Rail, 1/4 In (RN1064A)
- PARKER Tube Clamp Kit, Weld Plate, 3/8 In (WP1095A)
- PARKER Tube Clamp Kit, Mounting Rail, 1/2 In (RN2127)
- ANVIL Clamp, 22.75"L, 2"W (500173653)
- Parker Pipe & Tube Clamps