Shop All Industrial Hoses
Parker
Titanflex Corrugated Petroleum Transport Suction Hose 2'' RED TFLEX PETRO SUCT
Mfr # SWC609R-2000
Zoro # G309840816
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Parker
- MFR # SWC609R-2000
- Zoro # G309840816
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's Titanflex Corrugated Petroleum Transport Suction Hose provides excellent service across a wide variety of medium pressure, standard duty tank truck applications. The lightweight, corrugated construction provides crush resistance and kink resistance for unimpeded flow, superior flexibility for easy handling and operator convenience, and resistance to abrasion and weathering for maximum performance. Markets: - General Industrial - Oil & Gas - Transportation Features/Benefits: - Tube: Black nitrile for fuel and oil resistance to 200 DegF. - Reinforcement: Multiple textile plies for strength and durability, and a dual wire helix for full suction capability and a path to conduct a static charge to ground. - Cover: Black or red nitrile for abrasion, heat, oil resistance and durability. Applications: - Biodiesel to B100 in dedicated service - Brine - Crude oil - Diesel - Ethanol - Gasoline - Mild chemicals - Petroleum waste - Sediments - Sludge - Slurries - Water - Bulk depots and storage facilities - Service trucks - Transport tank trucks Safety/Technical: - Design Factor: 4:1 - Refer to CrimpSource for current crimp specifications. Warnings: - Couplings attached with bands or clamps may reduce the working pressure of the hose assembly to less than the maximum rated working pressure of the hose. Refer to NAHAD Industrial Hose Assembly Guidelines. - Do not use for oil or fuel transfer service in or on open water.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Take-Up Bearing, Bore 1-3/16 In (MST-19)
- GATES MegaCrimp Couplings (12G-12FBSPORX45)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (5210470)
- CONTINENTAL Air Hose, 3/8" ID x 25 ft., Red (HZR03825-25-G)
- PARKER 1003MK, 3MM ID, BLACK_PA/PA (2020N-02V30)
- PARKER 1/4''-RED MPTII-200 PSI (7094-25200)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- PARKER 1''-BLK GSTII-200 PSI (7093-100200)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- THERMOID 1" ID x 12 ft NBR Farm Tank Gasoline Hose BK (00667216212)
- Parker Industrial Hoses