Shop All Oil Removal Filters
Parker
Three Stage Sterile Air Filter Assembly
Mfr # 3B-8208N-3A1
Zoro # G0319024
product price: $2,715.99
/ea
Free Shipping & Returns
$2,715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- Connection Size - Air Treatment 1 in NPT
- Max. Incoming Pressure - Air Treatment 250 psi
- Max. Flow - Air Treatment 154 cfm
- Bowl Material - Air Treatment Steel
Product Information
- Brand Parker
- MFR # 3B-8208N-3A1
- Zoro # G0319024
- Country of Origin United States
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 1 in NPT |
Size - Air Treatment | Subcompact |
Overall Height | 13 in |
Size | Miniature |
Overall Width | 13 in |
Air Inlet Size | 1 in |
Air Outlet Size | 1 in |
Description
3-Stage Sterile Air Filter Assembly, Filter Type Coalescing, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 154 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 130 Degrees F, Overall Width 13 in, Overall Height 13 in, Drain Included Yes, Filter Bowl Material Steel, Drain Type Automatic, Series 8000, Air Outlet Size 1 in, Air Outlet Type NPT, Filter Rating 0.01 micron, For Fluid Type Oil, Water, For Substance Type Dirt, Oil, Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Elbow Connector, 45/64" Hex, 1/4" Tube (85110-04-06)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (6344)
- KHK GEARS Hubless Stainless Steel Spur Gears (SUSA2-45)
- FASCO HVAC Motor, 1/12 HP, 1550 rpm, 115/230V, 3.3 (D1127)
- PARKER Pneumatic Oil Filter, 1/4 In. NPT, 145 cfm (8002N-1A1-DX)
- PARKER Compressed Air Filter, 250 psi, 2.81 In. W (06F24BC)
- PARKER Three Stage Sterile Air Filter Assembly (3B-8002N-3A1)
- PARKER Pneumatic Oil Filter, 1 In. NPT, 877 cfm (8208N-1A1-DX)
- PARKER Pneumatic Oil Filter, 1/4 In. NPT, 58 cfm (8002N-1A1-BX)
- PARKER Three Stage Sterile Air Filter Assembly (3B-8206N-3A1)
- ARO Pneumatic Oil Filter, 1/4 In. NPT, 49 cfm (F35121-320)
- Parker Pneumatic System Components