Shop All Oil Removal Filters
Parker
Three Stage Sterile Air Filter Assembly
Mfr # 3B-8104N-3A1
Zoro # G3108533
product price: $1,609.99
/ea
Free Shipping & Returns
$1,609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- Connection Size - Air Treatment 1/2 in NPT
- Max. Incoming Pressure - Air Treatment 250 psi
- Max. Flow - Air Treatment 90 cfm
- Bowl Material - Air Treatment Aluminum
Product Information
- Brand Parker
- MFR # 3B-8104N-3A1
- Zoro # G3108533
- Country of Origin United States
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 1/2 in NPT |
Size - Air Treatment | Subcompact |
Overall Width | 11 in |
Size | Miniature |
Overall Height | 11 5/16 in |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Description
3-Stage Sterile Air Filter Assembly, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 90 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 130 Degrees F, Overall Width 11 in, Overall Height 11 5/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series 8000, Air Outlet Size 1/2 in, Air Outlet Type NPT, Filter Rating 0.01 micron, For Fluid Type Oil, Water, For Substance Type Dirt, Oil, Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE E X 2-7/8-Kw Bushing, 120520 (120520)
- LINCOLN Accessory Kit, For Use with 6Y888 (58000)
- AFTERMARKET 13208M35 DAndD Powerdrive 8M Single Replacement Timing Belt (1320-8M-35-DD)
- TRITAN Radial Ball Bearing, PS, 20mm, 6204ZZ (6204 ZZ/C3 PRX)
- PARKER Three Stage Sterile Air Filter Assembly (3B-8208N-3A1)
- PARKER Pneumatic Oil Filter, 1/2 In. NPT, 316 cfm (8104N-1A1-DX)
- PARKER Compressed Air Filter, 175 psi, 4.9 In. W (F602-12WGR/M4)
- PARKER Compressed Air Filter, 250 psi, 2.81 In. W (06F24BC)
- PARKER Compressed Air Filter, 250 psi, 3.24 In. W (07F34BC)
- PARKER Pneumatic Oil Filter, 1/2 In. NPT, 145 cfm (8104N-1A1-BX)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 117 CFM (4GPF7)
- Parker Oil Removal Filters