Shop All Thermostatic Expansion Valves
Parker
Thermostatic Expansion Valve, 1/2" Outlet
Mfr # HXEA-3-ZX200
Zoro # G208386583
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant R-410A
- Equalizer Type External
- Connection Inlet/Outlet OEM Specific
- Evaporator Temp. Range (F) 20 to 40 Degrees F
- Superheat Non-Adjustable
Product Information
- Brand Parker
- MFR # HXEA-3-ZX200
- Zoro # G208386583
- UPC # 687472646969
- Country of Origin Mexico
- Category Thermostatic Expansion Valves
Dimensions
Capillary Length (In.) | 30 in |
Reducing Flare Nut Size (In.) | 1/4 |
Details
Refrigerant | R-410A |
Equalizer Type | External |
Connection | Inlet/Outlet OEM Specific |
Evaporator Temp. Range (F) | 20 to 40 Degrees F |
Superheat | Non-Adjustable |
Connector Inlet (In.) | 3/8 in |
Adjustable Range | Static 1.5 to 13.5 Degrees (R-410A) |
Balanced Port Design | Yes |
Not For Use With | R-22 |
Item | Thermostatic Expansion Valve |
Nominal Capacity (Tons) | 1-1/2 to 8 |
Liquid Subcooling Temp. (F) | Variable |
Includes | Bulb Strap, Mounting Screw and Nut |
Control | Bi-Flow Control |
Connector Outlet (In.) | 1/2 in |
Type | HX Valve |
Parker Model Number | HXEA-3-ZX200 |
Description
Thermostatic Expansion Valve, HX Valve, R-410A, Nominal Capacity (Tons) 1-1/2 to 8, External, Inlet/Outlet OEM Specific Connection, Connector Inlet (In.) 3/8 in, Connector Outlet (In.) 1/2 in, HXEA-3-ZX200, 20 to 40 Degrees F, Capillary Length (In.) 30 in, Reducing Flare Nut Size (In.) 1/4, Variable, Bi-Flow Control, Yes, Non-Adjustable, Includes Bulb Strap, Mounting Screw and Nut, Adjustable Range Static 1.5 to 13.5 Degrees (R-410A), Not For Use With R-22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Switch For Heat Lamp (5502-236M)
- KING ELECTRIC Kt Multiwatt Kick Space Heater 240/208V 1500W/1125W White (KT2415-MW-W)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (16D527)
- AIR SYSTEMS INTL Conf. Sp Blower, Contrifical Expl Proof (SVB-E8EXP)
- PARKER Themostatic Ex Valve, 1-1/2 to 3 Tons (ECE-B-VZ)
- PARKER Thermostatic Expansion Valve, 5/8" Outlet (HXCAE-5-VX100H)
- PARKER Valve, Expansion (A-2)
- PARKER Thermostatic Expansion Valve, 1/2" Outlet (HXAE-3-ZX200 B15)
- PARKER Themostatic Expansion Valve, 1-2 Ton (CE-B-SZ)
- PARKER Themostatic Expansion Valve, 7 1/2-8 Tons (EBSE8VX100)
- RHEEM Thermal Expansion Valve (61-103652-03)
- Parker AC & Refrigeration Valves