Shop All Thermostatic Expansion Valves
Parker
Thermostatic Expansion Valve, 1/2" Outlet
Mfr # HXCAE-3-VX100H
Zoro # G208386613
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant R-410A
- Equalizer Type External
- Connection Inlet/Outlet OEM Specific
- Evaporator Temp. Range (F) 20 to 40 Degrees F
- Superheat Non-Adjustable
Product Information
- Brand Parker
- MFR # HXCAE-3-VX100H
- Zoro # G208386613
- UPC # 687472496250
- Country of Origin Mexico
- Category Thermostatic Expansion Valves
Dimensions
Reducing Flare Nut Size (In.) | 1/4 |
Capillary Length (In.) | 30 in |
Details
Refrigerant | R-410A |
Equalizer Type | External |
Connection | Inlet/Outlet OEM Specific |
Evaporator Temp. Range (F) | 20 to 40 Degrees F |
Superheat | Non-Adjustable |
Balanced Port Design | Yes |
Type | HX Valve |
Includes | Bulb Strap, Mounting Screw and Nut |
Nominal Capacity (Tons) | 1-1/2 to 8 |
Parker Model Number | HXCAE-3-VX100H |
Connector Outlet (In.) | 1/2 in |
Control | Bi-Flow Control |
Connector Inlet (In.) | 3/8 in |
Adjustable Range | Static -0.4 to 15.8 Degrees (R-22) |
Liquid Subcooling Temp. (F) | Variable |
Item | Thermostatic Expansion Valve |
Not For Use With | R-410A |
Description
Thermostatic Expansion Valve, HX Valve, R-410A, Nominal Capacity (Tons) 1-1/2 to 8, External, Inlet/Outlet OEM Specific Connection, Connector Inlet (In.) 3/8 in, Connector Outlet (In.) 1/2 in, HXCAE-3-VX100H, 20 to 40 Degrees F, Capillary Length (In.) 30 in, Reducing Flare Nut Size (In.) 1/4, Variable, Bi-Flow Control, Yes, Non-Adjustable, Includes Bulb Strap, Mounting Screw and Nut, Adjustable Range Static -0.4 to 15.8 Degrees (R-22), Not For Use With R-410A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Circuit Breaker, 48/50A2/3/4/5 020-060 (HH83ZB008)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7A666)
- FANTECH Inline Centrifugal Duct Fan, 8 In. Dia. (FG8XL)
- TEMPCO Heater, 240V, 19-1/2 In. L, 1200 Deg F (CSF00080)
- PARKER Thermostatic Expansion Valve, 1/2" Outlet (HXAE-3-ZX200 B15)
- PARKER Valve, Expansion, R410a (HAE3ZX200B15)
- PARKER Themostatic Ex Valve, 1-1/2 to 3 Tons (ECE-B-VZ)
- PARKER Themostatic Ex Valve, 1/6 to 1/4 Ton (EC-AA-SZ)
- PARKER Thermostatic Expansion Valve, 1/2" Outlet (HXEA-3-ZX200)
- PARKER Compact Expansion Valve, 1/4 to 1/2 Ton (N 1/2 JW)
- PARKER Themostatic Expansion Valve, 7 1/2-8 Tons (EBSE8VX100)
- Parker AC & Refrigeration Valves