Shop All Thermostatic Expansion Valves
Parker
Thermostatic Expansion Valve, 1/2" Outlet
Mfr # HXAE-3-ZX200 B15
Zoro # G208386545
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant R-410A
- Equalizer Type External
- Connection Inlet/Outlet OEM Specific
- Evaporator Temp. Range (F) 20 to 40 Degrees F
- Bleed Percentage 15
Product Information
- Brand Parker
- MFR # HXAE-3-ZX200 B15
- Zoro # G208386545
- UPC # 687472496014
- Country of Origin Mexico
- Category Thermostatic Expansion Valves
Dimensions
Reducing Flare Nut Size (In.) | 1/4 |
Capillary Length (In.) | 30 in |
Details
Description
Thermostatic Expansion Valve, HX Valve, R-410A, Nominal Capacity (Tons) 1-1/2 to 8, External, Inlet/Outlet OEM Specific Connection, Connector Inlet (In.) 3/8 in, Connector Outlet (In.) 1/2 in, HXAE-3-ZX200 B15, 20 to 40 Degrees F, Capillary Length (In.) 30 in, Reducing Flare Nut Size (In.) 1/4, Variable, Bi-Flow Control, Yes, 15, Non-Adjustable, Includes Bulb Strap, Mounting Screw and Nut, Adjustable Range Static 1.5 to 13.5 Degrees (R-410A), Not For Use With R-22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Guard Mounted Exhaust Fan, Blade 30" Dia. (484X58)
- ARMSTRONG 8 in. Nitrile Casing Gasket (426401-003)
- SCOTSMAN Water Pump (12298621)
- ALL-FILTERS 14X14X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (14141.C 6PK)
- PARKER Valve, Expansion (N2JW)
- PARKER Themostatic Expansion Valve, 1-2 Ton (SCE-B-SZ)
- PARKER Themostatic Expansion Valve, 1-2 Ton (CE-B-SZ)
- PARKER Themostatic Expansion Valve, 1/4-1 Ton (EC-A-JW)
- PARKER Themostatic Ex Valve, 2 to 3-1/2 Ton (ECE-C-SZ)
- PARKER Themostatic Expansion Valve, 20 Tons (OE-20-VX100)
- AAON VALVE EXPN EBSVE15GA 63X11 (P85340)
- Parker AC & Refrigeration Valves