Shop All Thermostatic Expansion Valves
Parker
Themostatic Expansion Valve, 15 Tons
Mfr # OE-15-VX100
Zoro # G3208651
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant R-22
- Equalizer Type External
- Connection Straight Through Solder
- Evaporator Temp. Range (F) 10 to 60
- Liquid Subcooling Temp. (F) 10
Product Information
- Brand Parker
- MFR # OE-15-VX100
- Zoro # G3208651
- UPC # 687472521082
- Country of Origin United States
- Category Thermostatic Expansion Valves
Dimensions
Capillary Length (In.) | 60 in |
Details
Refrigerant | R-22 |
Equalizer Type | External |
Connection | Straight Through Solder |
Evaporator Temp. Range (F) | 10 to 60 |
Liquid Subcooling Temp. (F) | 10 |
Connector Inlet (In.) | 7/8 in |
Includes | Sensing Bulb Mounting Clamp |
Control | Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems |
Item | Thermostatic Expansion Valve |
Superheat | Externally Adjustable |
Type | Adjustable |
Balanced Port Design | Yes |
Connector Outlet (In.) | 1 1/8 in |
Nominal Capacity (Tons) | 15 |
Parker Model Number | OVE-15-VX100 |
Not For Use With | Ammonia |
ARI Standard | 750-70 |
Description
Thermostatic Expansion Valve, Adjustable, R-22, Nominal Capacity (Tons) 15, External, Straight Through Solder Connection, Connector Inlet (In.) 7/8 in, Connector Outlet (In.) 1 1/8 in, OVE-15-VX100, 10 to 60, Capillary Length (In.) 60 in, Reducing Flare Nut Size (In.) -, 10, Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems, YES, 750-70, Externally Adjustable, Includes Sensing Bulb Mounting Clamp, Adjustable Range -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Sensor 1/4 In. with Quick Connect (10-227)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 60" Length (2GGE8)
- BROAN Commercial Fan, 120V AC, 11 3/4 in H (L100EL)
- REZNOR 55681 Mtr We 1/8 115/1 O (55681)
- PARKER Themostatic Expansion Valve, 1/2-1 Ton (C-A-SZ)
- PARKER Thermostatic Expansion Valve, 5 To 8 Tons (ECE-D-ZX200)
- PARKER Themostatic Expansion Valve, 10-11 Tons (EBSE11VX100)
- PARKER Themostatic Expansion Valve, 15 Tons (EBSE15VX100)
- PARKER Themostatic Ex Valve, 8 to 12-1/2 Ton (ECE-12.5-ZX200)
- PARKER Themostatic Expansion Valve, 7 1/2-8 Tons (EBSE8VX100)
- YORK TXV, 3/8" x 5/8" O.D.F., 5 tons, R410A (S1-025-45293-000)
- Parker Thermostatic Expansion Valves