Shop All Thermostatic Expansion Valves
Parker
Themostatic Expansion Valve, 15 Tons
Mfr # EBSE15VX100
Zoro # G0981565
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant R-22
- Equalizer Type External
- Connection Straight Through Solder
- Evaporator Temp. Range (F) 10 to 60
- Parker Model Number EBSE-15-VX100
Product Information
- Brand Parker
- MFR # EBSE15VX100
- Zoro # G0981565
- UPC # 687472863403
- Country of Origin United States
- Category Thermostatic Expansion Valves
Dimensions
Capillary Length (In.) | 60 in |
Details
Refrigerant | R-22 |
Equalizer Type | External |
Connection | Straight Through Solder |
Evaporator Temp. Range (F) | 10 to 60 |
Parker Model Number | EBSE-15-VX100 |
Type | Adjustable |
Item | Thermostatic Expansion Valve |
Superheat | Externally Adjustable |
Balanced Port Design | Yes |
Liquid Subcooling Temp. (F) | 10 |
Includes | Sensing Bulb Mounting Clamp |
Connector Inlet (In.) | 7/8 in |
Control | Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems |
Not For Use With | Ammonia |
ARI Standard | 750-70 |
Nominal Capacity (Tons) | 15 |
Connector Outlet (In.) | 1 1/8 in |
Description
Thermostatic Expansion Valve, Adjustable, R-22, Nominal Capacity (Tons) 15, External, Straight Through Solder Connection, Connector Inlet (In.) 7/8 in, Connector Outlet (In.) 1 1/8 in, EBSE-15-VX100, 10 to 60, Capillary Length (In.) 60 in, Reducing Flare Nut Size (In.) -, 10, Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems, YES, 750-70, Externally Adjustable, Includes Sensing Bulb Mounting Clamp, Adjustable Range -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICM CONTROLS OEM Universal Replacement Board (ICM2812-KIT)
- AIR SYSTEMS INTL Conductive Elbow, 90 Degree (SV-90CND)
- AIR VENT 18 in. W X 24 in. L White Aluminum Wall Louver (81237)
- ZORO SELECT Press Switch, Open On Fall 35 PSI (6ALC3)
- PARKER Thermostatic Expansion Valve, 5/8" Outlet (HXAE-5-ZX200)
- PARKER Themostatic Ex Valve, 3/4 to 1-1/2 Ton (CAVW)
- PARKER Themostatic Ex Valve, 2 to 3-1/2 Ton (ECE-C-SZ)
- PARKER Themostatic Expansion Valve, 10-11 Tons (EBSE11VX100)
- PARKER Themostatic Expansion Valve, 7 1/2-8 Tons (EBSE8VX100)
- PARKER Valve, Expansion (A-2)
- FOUR SEASONS Amc Amx 74-71-Gremlin 75-71-Hornet 75-71 Expansion Valve, 38720 (38720)
- Parker AC & Refrigeration Valves