Shop All Thermostatic Expansion Valves
Parker
Themostatic Ex Valve, 1-1/2 to 3 Tons
Mfr # CEBVW
Zoro # G1485976
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant R-22
- Equalizer Type External
- Connection SAE Flare Angle
- Evaporator Temp. Range (F) -40 to 60
- Not For Use With Ammonia
Product Information
- Brand Parker
- MFR # CEBVW
- Zoro # G1485976
- UPC # 687472810124
- Country of Origin United States
- Category Thermostatic Expansion Valves
Dimensions
Capillary Length (In.) | 60 in |
Reducing Flare Nut Size (In.) | 3/8 x 1/4 |
Details
Refrigerant | R-22 |
Equalizer Type | External |
Connection | SAE Flare Angle |
Evaporator Temp. Range (F) | -40 to 60 |
Not For Use With | Ammonia |
Connector Outlet (In.) | 1/2 in |
Type | Adjustable |
Connector Inlet (In.) | 3/8 in |
Balanced Port Design | Yes |
Includes | Sensing Bulb Mounting Clamp |
ARI Standard | 750-70 |
Liquid Subcooling Temp. (F) | 10 |
Item | Thermostatic Expansion Valve |
Parker Model Number | CEBVW |
Nominal Capacity (Tons) | 1-1/2 to 3 |
Superheat | Externally Adjustable |
Control | Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems |
Description
Thermostatic Expansion Valve, Adjustable, R-22, Nominal Capacity (Tons) 1-1/2 to 3, External, SAE Flare Angle Connection, Connector Inlet (In.) 3/8 in, Connector Outlet (In.) 1/2 in, CEBVW, -40 to 60, Capillary Length (In.) 60 in, Reducing Flare Nut Size (In.) 3/8 x 1/4, 10, Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems, YES, 750-70, Externally Adjustable, Includes Sensing Bulb Mounting Clamp, Adjustable Range -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Light Duty Industrial Fan, 30 in, Non-Oscillating, 115VAC, 4650/7250 CFM (1RWB4)
- HYDROLEVEL El1214-Sv Short Ceramic Probe (EL1214-SV)
- LITEX INDUSTRIES 44" Double Header Bronze Finish Ceiling Fan Includes Remote Control (JP13EB6CRS)
- PROAIRA Milk House Heater, 1500W (HTR80)
- PARKER Thermostatic Expansion Valve, 1/2" Outlet (HXEA-3-ZX200)
- PARKER Themostatic Expansion Valve, 30 Tons (OE-30-VX100)
- PARKER Themostatic Expansion Valve, 15 Tons (OE-15-VX100)
- PARKER Themostatic Ex Valve, 1-1/2 to 3 Tons (ECE-B-VZ)
- PARKER Valve, Expansion (CCJW)
- PARKER Themostatic Ex Valve, 1/6 to 1/4 Ton (C-AA-JW)
- YORK TXV, 3/8" x 5/8" O.D.F., 5 tons, R410A (S1-025-45293-000)
- Parker AC & Refrigeration Valves