Shop All Brass Pipe Fittings
Parker
Tee, Brass, 1/4 in Pipe Size, 3200 PSI
Mfr # 1/4 MRO-B
Zoro # G600690226
original price:
$22.85
11% off
new price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material Brass
- Application Hydraulic Fluid
- Material Grade CA377
- Color Brown
Product Information
- Brand Parker
- MFR # 1/4 MRO-B
- Zoro # G600690226
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Overall Length | 2 3/16 in |
Hex Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side C Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Details
Specific Fitting Shape | Tee |
Pipe Fitting Material | Brass |
Item | Tee |
Application | Hydraulic Fluid |
Material Grade | CA377 |
Color | Brown |
Standards | ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476 |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Gender | Male |
Maximum Operating Pressure | 3,200 psi |
Fitting Side C Type | NPTF |
Fitting Side A Gender | Female |
Fitting Side A Type | NPT |
Includes Seal | No |
Fitting Side B Type | NPTF |
Fitting Side C Gender | Female |
Description
Tee, Brass, CA377, 1/4 in, Female, NPT, 1/4 in, Male, NPTF, 1/4 in, Female, NPTF, 3,200 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Faucet Hole Cover in French Gold (Pvd) (103/24A)
- PARKER 3/8" Compression x FNPT Brass Connector 10PK (66C-6-6)
- PLASTIC TRENDS Plastic Trends G304 PVC Gasketed SDR Sewer Wye 4 in. (48109)
- KEENEY MFG 5-Function Handheld Shower Kit, Polished Chrome, Flow Rate (GPM): 1.8 (K745CP)
- PARKER Brass Hex Head Plug, MNPT, 3/4" Pipe Size (VS218P-12)
- PARKER Brass Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (2-2 FHC-B)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 5/8" Pipe Size (207ACBHS-2)
- PARKER Extruded Street Tee, Brass, 1/8 in, NPT (2225P-2)
- PARKER Brass Hex Head Plug, MNPT, 1/8" Pipe Size (VS218P-2)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 3/8" x 1/4" Pipe Size (6-4 MHN-B)
- ZORO SELECT Brass Plug, MNPT, 1/8" Pipe Size (22UL32)
- Parker Fittings