Shop All PFA Tube Fittings
Parker
Tee, 1/4 In, NPT, PFA
Mfr # PT-4-P
Zoro # G1105334
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/4 in
- Connection NPT
- Material PFA
- Temp. Range 0 to 350F
- Pipe Size (Fittings) 1/4"
Product Information
- Brand Parker
- MFR # PT-4-P
- Zoro # G1105334
- Country of Origin United States
- Category PFA Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Length (In.) | 1.97 in |
Pipe Size (In.) | 1/4 |
Details
Item | Tee |
Connection | NPT |
Material | PFA |
Temp. Range | 0 to 350F |
Pressure (PSI) | 125 |
Description
Tee, Pipe Size 1/4 In, NPT Connection, Material of Construction PFA, Pressure 125 PSI, Temp. Range 0 to 350 Deg F, Length 1.97 In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANTUCKET SINKS 16 Inch X 11 Inch Undermount Ceramic Sink In Bisque (UM-16x11-B)
- LEGEND VALVE 3/8" BLACK 45 ELBOW (350-022C)
- ZORO SELECT PVC EZ Span Repair Coupling, Solvent x Solvent, 1-1/4 in Pipe Size (160-506)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 4 ft. Bury R34 Freezeless Yard Hydrant (R34-4)
- PARKER Bushing, 1/4 x 1/2 In, NPT, PFA (PB-48-P)
- PARKER Plug, 3/4 In, NPT, PFA (P-12-P)
- PARKER Bushing, 3/4 x 1/2 In, NPT, PFA (PB-128-P)
- PARKER Nipple, 1/4 In, NPT, PFA (PN-4-P)
- PARKER Coupling, 1/2 In, NPT, PFA, 100 PSI (PC-8-P)
- PARKER Nipple Reducer, 1/2 x 3/8 In, NPT, PFA (PNR-86-P)
- PARKER Nipple Reducer, 3/4 x 1/2 In, NPT, PFA (PNR-128-P)
- Parker PFA Tube Fittings