Shop All Brake Parts
Parker
Swivel Male Run Tee, 1/4 in. Tube Size
Mfr # 171PTC-4-6
Zoro # G5576816
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DOT Fitting
- Outside Dia. 1/4 in
- Gasket Material Buna N
- Length 0.85 in
- Thread Size 3/8 in
Product Information
- Brand Parker
- MFR # 171PTC-4-6
- Zoro # G5576816
- Country of Origin United States
- Category Brake Parts
Dimensions
Outside Dia. | 1/4 in |
Length | 0.85 in |
Thread Size | 3/8 in |
Hex Size | 11/16 in |
Pipe Size | 3/8 in |
Tube Size | 1/4 in |
Fitting Side A Pipe Size | 3/8 in |
Overall Length | 2 3/32 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Description
Swivel Male Run Tee, Application Air, Color Gold, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 3/8 in, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Material Brass, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 3/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 8-1/16 x 7-5/8 in. (PA655)
- MAG-MATE SPREADER BAR 3 TON X 3 FT (SBI-3-3)
- BALDWIN FILTERS Air Filter, Outside Dia. 5-27/32 (PA30194)
- HOT SHOTS For Diesel, Boosts Cetane Up To 7 Points, Treats 3200 Gallons Of Diesel Fuel For Premium Dose (HSSEDT01G)
- PARKER Connector, Male, Brass, 1/4" Tube Size (68PTC-4-4)
- PARKER Bulkhead Union, Brass, 1/4" Tube Size (62PTCBH-4)
- PARKER Male Run Tee, 3/8 in. Thread Sz, 2.27 in L (371PTC-6-6)
- PARKER Air Brake Tubing, 1/4 In. OD, Blk (1120-4A-BLK-100)
- PARKER Air Brake Tubing, 3/8 In. OD, Blu (1120-6B-BLU-250)
- PARKER Air Brake Tubing, 1/8 In. OD, Blk (PFT-2A-BLK-100)
- DORMAN Parking Brake Hardware Kit, HW7361 (HW7361)
- Parker Automotive Brakes