Shop All Push-to-Connect Tube Fittings
Parker
Swivel Elbow, 1/2 in Tube Size, Nylon, White, 4 PK
Mfr # 6509 62 18WP2
Zoro # G3478352
product price: $24.75
/pk 4, $6.19/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape 90 Degrees Swivel Elbow
- Fitting Connection Type Tube x Male NPTF
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 3/8 in
Product Information
- Brand Parker
- MFR # 6509 62 18WP2
- Zoro # G3478352
- UPC # 820099905495
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Overall Length | 2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Thread Size | 3/8 |
Description
Swivel Elbow, Application Beverages, Carbon Dioxide, Food Processing, Potable Water, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Nylon, Fitting Thread Size 3/8, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311027403)
- GROHE Universal Cap Chrome (45364000)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB4VUC4)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-1/2" OD Tube, Electro Galvanized Gold (100251)
- PARKER Straight Union, 3/8 in Tube Size, Nylon, White, 10 PK (6306 60 00WP2)
- PARKER Push-to-connect fittings Autoline Fittings J2044 3/8'' 90GRN-FSC PART (A624M53 08 02)
- PARKER Push-to-Connect Fitting, Brass, Silver (W68PLP-5-2)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Gold (171PTCNS-4-4)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6521 62 22WP2)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-4-2)
- SHARKBITE/CASH ACME 12x12 Coupling (U008LFA)
- Parker Tube Fittings