Shop All Hydraulic Hose Adapters & Plugs
Parker
Swivel Connect, Zinc Steel, Fem. ORFSxM, 3/4In
Mfr # 12 F6L-S
Zoro # G0802785
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Adapter
- Fitting Material Steel
- Fitting Connection Type Female ORFS x MNPT
- Thread Size 3/4-14
- Basic Pipe Fitting Material Metal
Product Information
- Brand Parker
- MFR # 12 F6L-S
- Zoro # G0802785
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Thread Size | 3/4-14 |
Tube Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Overall Length | 2 3/8 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Hex Size | 1 1/4 in |
Thread Size B | 3/4-14 |
Length | 2.37" |
Description
Pipe Thread Swivel Connector, Application Air, Fitting Side A Connection Type Swivel FNPT O-Ring, Fitting Side B Connection Type MNPTF, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Maximum Operating Pressure 5,500 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 2 3/8 in, Specific Fitting Shape Straight Swivel Adapter, Compatible Fitting Brands Seal-Lok, Thread Size B 3/4-14
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 12.75" OD (1244B)
- DAYTON 6/5V1400 Banded V-Belt, 140-3/4" Outside Length, 3-3/4" Top Width, 6 Ribs (13G063)
- SMC Vacuum Pad, Flat With Ribs, 25mm (ZP25CS)
- RHINO Extension Hose Kit, 20 ft. SAE (801226)
- PARKER 3/8" Compression 316 SS Cap (6 FNL-SS)
- PARKER Hydraulic Hose Cap, Steel, 9200 psi (6FNMLS)
- PARKER Strt Elbow, 90, Zinc Stl, SAExORFS, 3/4In (12-10 C5OLO-S)
- PARKER Swivel Connect, Zinc Steel, Fem. ORFSxM, 3/8In (6-6 F6L-S)
- PARKER 1/4" Compression 316 SS Nut (4 BU-SS)
- PARKER Hydraulic Hose Adapter, 1.7" L, 7200 psi (1/2 X 1/4 FF-SS)
- AEROQUIP Adpt, FNPT-FJIC, 1-11-1/2, 1-5/16-12, Strt (2242-16-16s)
- Parker Hydraulic Hoses & Fittings