Shop All Subplates
Parker
Subplate, Bottom Ports
Mfr # SPD22NS35
Zoro # G0677783
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NFPA Size D03
- Port Size - Hydraulic Valves 1/4 in NPT
- Body Material - Hydraulic Valves Steel
- Width (In.) 1 in
- Length (In.) 2.5 in
Product Information
Dimensions
NFPA Size | D03 |
Port Size - Hydraulic Valves | 1/4 in NPT |
Width (In.) | 1 in |
Length (In.) | 2.5 in |
Port Size | 1/4-18 NPTF |
Height (In.) | 2.5 in |
Overall Width | 1 in |
Port Connection Size | 1/4 in |
Overall Height | 2.5 in |
Overall Length | 2.5 in |
Details
Subplate Item | Subplate Bottom Port |
Body Material - Hydraulic Valves | Steel |
Series | DO3 |
Material | Steel |
Item | Subplate Bottom Port |
Body Material | Ductile Iron |
Pressure - Maximum | 5,000 psi |
Port Connection Type | NPT |
Location | Bottom |
Port Connection Gender | Female |
Description
Subplate Bottom Port, Body Material Ductile Iron, Overall Height 2.5 in, Overall Length 2.5 in, NFPA Size D03, Overall Width 1 in, Pressure - Maximum 5,000 psi, Port Connection Size 1/4 in, Port Connection Gender Female, Port Connection Type NPT, Location Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Union Y, Brass, 8mm Tube Sz, 250 PSI, PK5 (50310N-8-PK5)
- WILKERSON Electronic Reg 1/4In (ER1-02-0000)
- INTERSTATE PNEUMATICS 3/8 Inch Air Regulator - w/Gauge (WR1160G)
- NTN NTN 45290, Tapered Roller Bearing Cone 225 In Id X 12188 In W (45290)
- PARKER Subplate, Bottom Ports (SPD24SS35)
- PARKER Subplate, Side Ports (SPD34SAS35)
- PARKER Subplate, Side Ports (SPD24SAS35)
- Parker Parts & Accessories