Shop All Valve Parts
Parker
Stud Seal Kit, 4 Section
Mfr # K-20-EH-4
Zoro # G5003327
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Work Sections 4
- For Use With Mfr. No. 28194502
- Includes Face Seals, Nuts, Studs
- Product Type Stud Assembly Kit
- Compatible Series V20 Series
Product Information
- Brand Parker
- MFR # K-20-EH-4
- Zoro # G5003327
- Country of Origin United States
- Category Valve Parts
Details
Item | Stud Seal Kit |
Number of Work Sections | 4 |
For Use With | Mfr. No. 28194502 |
Includes | Face Seals, Nuts, Studs |
Product Type | Stud Assembly Kit |
Compatible Series | V20 Series |
Torque | 28 ft-lb |
Compatible Manufacturer Model Number | 20-RC-12-EH |
Description
Stud Seal Kit, Number of Work Sections 4, Product Type Stud Assembly Kit, Torque 28 ft-lb, Includes Face Seals, Nuts, Studs, Compatible Series V20 Series, Compatible Manufacturer Model Number 20-RC-12-EH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrutMounted, TubeSz1 5/8In (026NS030)
- JONES STEPHENS P-Trap, PVC, 1-1/2" (P37002)
- KOHLER Toilet, Floor Mounted Mount, Elongated, Biscuit (6428-96)
- KOHLER Adjustable Shelf For Kohler 60" Tailo (99677-SH6-1WR)
- PARKER Seal Kit Valve Parts And Accessory (L067780000)
- PARKER 1.6A Amp Solenoid Operator Plugin (PS1-E2301F)
- PARKER VALVE CARTRIDGE VALVE PARTS AND ACCESSORY (KIT-R2K-CART-V-SS)
- PARKER Butterfly Valve Seat 5In Valve Parts And Accessory (929899Q)
- PARKER SS SOLENOID COIL KIT VALVE PARTS AND ACCESSORY (PS539700)
- PARKER Single Remote Pilot Valve, 1/4"NPT, 232psi (P2LBX592PS)
- ASCO Red-Hat Solenoid Repair Kit Valve Parts and Accessory (200-236)
- Parker Valves